Shop All Desks
Alera
Writing Desk, 29 1/2 in H, White Top
Mfr # ALEWSF4824WT
Zoro # G907630468
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.24"
- Overall Depth 23.62"
- Overall Height 29.53"
- Color White
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47.24" |
Overall Depth | 23.62" |
Overall Height | 29.53" |
Work Surface Width | 47.24 in |
Work Surface Depth | 23.62 in |
Caster/Glide Diameter | 1 in |
Description
Writing Desk, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color White, Desktop Material Woodgrain Laminate, Frame Color White, Frame Material MDF, Melamine Laminate, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 23 5/8 in, Overall Height 23 5/8 in, Overall Width 47 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Granite Trace Lateral File Rc (433951)
- LA CROSSE TECHNOLOGY Wht Curved Alarm, Mirror Lens/Wht LED (602-247)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- TRUE Cutting Board, Poly, 72" x 11-3/4" x 1/2" (810821)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- ALERA Alera Credenza Shell for Valencia Series - 70-7/8"W x 23-5/8"D x 29-12"H -Medium Cherry (ALEVA257224MC)
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216630MC)
- SAUDER Costa Computer Hutch Ww , Durable, 1 in. thick top to display office essentials on the surface (428726)
- Alera Desks