Shop All Adjustable Bar Stools
Alera
Workbench Stool, Black
Mfr # CS616
Zoro # G4568411
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Hard Floor
- Seat Height Range 17-1/4" to 25"
- Weight Capacity 250 lb.
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # CS616
- Zoro # G4568411
- UPC # 042167500498
- Country of Origin India
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 17-1/4" to 25" |
Details
Color | Black |
Caster Type | Hard Floor |
Weight Capacity | 250 lb. |
Frame Material | Nylon |
Backrest | Adjustable Ergonomic Back |
Seat Material | Integral Skin Polyurethane |
Number of Casters | 5 |
Item | Workbench Stool,Black |
Description
Workbench Stool,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- REGENCY Supernova Tablet Arm Loveseat- Grey/Ash Grey (7702NSAGGY)
- SAFCO Extended-Height Lab Stool, Black (3436BL)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear (I 7172)
- ALERA Big and Tall Stool, Black (MT4610)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- ALERA Mesh Stool, Fixed Arms, Black (ALEET4614)
- ALERA Alera AdaptivErgo Sit to Stand Perch Stool, Supports Up to 250 lb, Black (ALEAE35PSBK)
- Alera Adjustable Bar Stools