Shop All Workbenches
This Product is Discontinued
Alera
Work Table, 36" W, 35" Height, 800 lb. (Discontinued)
Mfr # ALEXS3630
Zoro # G5260048
Free Shipping & Returns
This Product is Discontinued
Key Features
- Workbench/Work Table Type Stainless Steel Table
- Load Capacity 800 lb.
- Width 36"
- Color Silver
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEXS3630
- Zoro # G5260048
- UPC # 842998065513
- Country of Origin India
- Category Workbenches
Dimensions
Width | 36" |
Depth | 30" |
Height | 35" |
Details
Item | Work Table |
Workbench/Work Table Type | Stainless Steel Table |
Load Capacity | 800 lb. |
Color | Silver |
Top Thickness | 18 ga. |
Workbench/Table Frame Material | Galvanized Steel |
Edge Type | Rooked |
Gauge | 18 ga. |
No. of Shelves | 1 |
Description
Stainless Steel Table,36 In.x30 In.x35 In.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.