Shop All Wire Shelf Units
Alera
Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18"
Mfr # 6TCOM1848SR
Zoro # G5109021
original price:
$193.99
10% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 72"
- Number of Shelves 6
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 6TCOM1848SR
- Zoro # G5109021
- UPC # 042167923563
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 72" |
Details
Item | Wire Shelving Unit,6-Shelf,72",Silver |
Number of Shelves | 6 |
Color | Silver |
Description
Wire Shelving Unit,6-Shelf,72 In.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- DURHAM MFG Louvered Panel Stand, 34-1/2"x68" (LPRSS-34.5X68-95)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- ALERA Alera SW504824BL Industrial Wire Shelving Starter Kit 4 Shelves 48w x 24d x 72h Black (SW504824BL)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x30in, LdCap 600lb (1830C)
- Alera Wire Shelving