Shop All Wire Shelf Units
Alera
Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open
Mfr # ALESW504818BL
Zoro # G5109310
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Width 48"
- Depth 18"
- Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALESW504818BL
- Zoro # G5109310
- UPC # 042167923037
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 72" |
Details
Item | Wire Shelving Unit,4-Shelf,48"x18"x72" |
Shelving Type | Starter |
Shelving Style | Open |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Shelf Capacity | 1250 lb. |
Description
Wire Shelving Unit,4-Shelf,48 In.x18 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 6 In, 2 In NPT (L-2-6)
- HARDWARE RESOURCES Spoon Shelf Support with 5 mm Pin - Bright Nickel, Retail Pack 2PK (1306BN-R)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 5-3/8 in L, Red (QUS232RD)
- KRUEGER Leak Gauge, Tank, 74", 2"NPT (K-2-74)
- ALERA Alera SW59SL3618 Shelf Liners For Wire Shelving- 36w x 18d- Clear Plastic- 4/Pack (SW59SL3618)
- ALERA Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Silver (ALESW503624SR)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- ALERA Wire Shelving Unit, 18"D x 60"W x 72"H, 4 Shelves, Black Anthracite (4TIND6018BA)
- OLYMPIC 24 in x 60 in Green Epoxy Coated Wire Shelf (J2460K)
- Alera Wire Shelf Units