Shop All Wire Shelf Units
Alera
Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver
Mfr # 3TRES3614SR
Zoro # G5109006
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 14"
- Height 36"
- Number of Shelves 3
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 3TRES3614SR
- Zoro # G5109006
- UPC # 042167923570
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 14" |
Height | 36" |
Details
Item | Residential Wire Shelving,3-Shelf |
Number of Shelves | 3 |
Color | Silver |
Description
Residential Wire Shelving,3-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236CH)
- GLOBAL INDUSTRIAL Pallet Rack Upright Frame, 24D x 96H (320887)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, White, Transitional (I 2013)
- ALERA Black Anthracite Plus Wire Shelving Kit, 4 Shelves, 72" x 18" x 72" (ALESW207218BA)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- ALERA Alera SW59SL3618 Shelf Liners For Wire Shelving- 36w x 18d- Clear Plastic- 4/Pack (SW59SL3618)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 74H (18307N)
- Alera Wire Shelving