Shop All Wire Shelf Accessories
Alera
Wire Shelving Shelf Lock Clips, Plastic, Black, PK4
Mfr # ALESW59SLBL
Zoro # G4063191
product price: $4.79
/pk 4, $1.20/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Height 1.5"
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Overall Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW59SLBL
- Zoro # G4063191
- UPC # 42167924430
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Height | 1.5" |
Overall Width | 1" |
Depth | 1" |
Details
Color | Black |
Material | Plastic |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera® Wire Shelving Units |
Description
Alera® Wire Shelving Shelf Lock Clips, Plastic, Black, 4 Clips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- AKRO-MILS AkroMils Clear Lid 30236CRY For AkroBin Stacking Bin 184813 (30236CRY)
- RICHELIEU Dream Glass Shelf Pin with Bumper (CP1750195)
- ALERA Wire Shelving S Hooks, Metal, Silver, PK4 (ALESW59SHSR)
- ALERA Wire Shelves, 18"D x 48"W, 2 Shelves, Black (ALESW584818BL)
- ALERA Alera SW59ST Wire Shelving Shelf Tag; 3 in. long; Gray; 10-Pack (SW59ST)
- ALERA Wire Shelves, 18"D x 36"W, 2 Shelves, Black (ALESW583618BL)
- ALERA Wire Shelving S Hooks, Metal, Black, PK4 (ALESW59SHBL)
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- GLOBAL INDUSTRIAL 24W x 18D Poly-Z-Brite Three-Sided Steel Frame (DF1824Z)
- Alera Wire Shelf Accessories