Shop All Wire Shelf Accessories
Alera
Wire Shelving S Hooks, Metal, Black, PK4
Mfr # ALESW59SHBL
Zoro # G4064625
product price: $8.39
/pk 4, $2.10/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Standards Meets or Exceeds ANSI/BIFMA Standards
- For Use With Alera® Wire Shelving Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW59SHBL
- Zoro # G4064625
- UPC # 42167924447
- Country of Origin China
- Category Wire Shelf Accessories
Details
Color | Black |
Material | Metal |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera® Wire Shelving Units |
Description
Alera® Wire Shelving S Hooks, Metal, Black, 4 Hooks/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Gusset Corner Bracket 4 Hole 40 S (40-4334)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Cherry (36368CHE)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, White (THP15N)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- ALERA Wire Shelves, 18"D x 48"W, 2 Shelves, Black (ALESW584818BL)
- ALERA Hook Bars For Wire Shelving, 18"W x H, Silver (ALESW59HB418SR)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- ALERA Wire Shelves, 18"D x 36"W, 2 Shelves, Black (ALESW583618BL)
- ALERA Wire Shelving S Hooks, Metal, Silver, PK4 (ALESW59SHSR)
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- AIGNER INDEX Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 (TR-0813)
- Alera Wire Shelf Accessories