Shop All Garment Racks
Alera
Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black
Mfr # ALEGR364818BL
Zoro # G4139665
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 75"
- Material Steel
- Width 48"
- Depth 18"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEGR364818BL
- Zoro # G4139665
- UPC # 42167923426
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 75" |
Width | 48" |
Depth | 18" |
Details
Material | Steel |
Finish | Black |
Color | Black |
Description
Alera® Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Liner, Natural, Liner, 13-1/2" H, PK5 (G1117-PL)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Industrial Grade Polymer, 4-1/8 in W, 3 in H, 5-3/8 in L, Red, 6 PK (08212RED)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD1)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Silver (ALEGR363618SR)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Black (ALEGR363618BL)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Silver (ALEGR364818SR)
- IRONWERKS DESIGNS 6" Black Pipe Clothes Rack (IW-PWR-6inch)
- HONEY-CAN-DO Folding Garment Rack (GAR-01268)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary (I 2058)
- WOODLORE Woodlore 82349 Socks Box - Set of 2 (82349)
- Alera Garment Racks