Shop All Garment Racks
Alera
Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Silver
Mfr # ALEGR363618SR
Zoro # G7516795
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 75"
- Depth (In.) 18"
- Width (In.) 36"
- Height 75"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEGR363618SR
- Zoro # G7516795
- UPC # 42167924508
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 75" |
Depth (In.) | 18" |
Width (In.) | 36" |
Height | 75" |
Width | 36" |
Depth | 18" |
Details
Item | Clothes Racks |
Material | Steel |
Finish | Silver |
Color | Silver |
Number of Shelves | 3 Shelves |
Capacity | 30 Garments |
Weight | 35.4 lbs |
Mounting Type | Stand Alone |
Description
Alera® Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Left Drawer Slide (046353-00)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368214-38)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- HALLOWELL Lower Shelf, 48in W x 12in D x 1-1/4in H (HWB-LS-48ME)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Silver (ALEGR364818SR)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black (ALEGR364818BL)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Black (ALEGR363618BL)
- QUARTET Garment Rack, Black, 24 In (20222)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Black, Contemporary (I 2057)
- SAFCO Coat Rack, Spiral Nail Head, Black/Silver (4191NC)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- Alera Garment Racks