Shop All Garment Racks
Alera
Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Black
Mfr # ALEGR363618BL
Zoro # G7516707
original price:
$188.99
5% off
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 75"
- Depth (In.) 18"
- Width (In.) 36"
- Height 75"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEGR363618BL
- Zoro # G7516707
- UPC # 42167924492
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 75" |
Depth (In.) | 18" |
Width (In.) | 36" |
Height | 75" |
Width | 36" |
Depth | 18" |
Details
Item | Clothes Racks |
Material | Steel |
Finish | Black |
Color | Black |
Weight | 35.4 lbs |
Capacity | 30 Garments |
Number of Shelves | 3 Shelves |
Mounting Type | Stand Alone |
Description
Alera® Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB805BL)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 74"H, 4 Shelves, Chrome (2KNZ6)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Silver (ALEGR364818SR)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Silver (ALEGR363618SR)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black (ALEGR364818BL)
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- 4D CONCEPTS 4D Concepts 159313 72 x 30 x 17.7 in. Boltzero Entry Hall Tree Bench (159313)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Black (I 2031)
- HONEY-CAN-DO GARMENT RACK 65.75""H (GAR-01122)
- Alera Garment Racks