Shop All Wire Shelf Units
Alera
Wire Shelving Caster, Gray
Mfr # ALESW590004
Zoro # G5109128
product price: $75.99
/pk 4, $19.00/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (4) 5" Hooded Casters (2 Locking) with Bumper
- Load Capacity 2,400 lb (600 lb Per Caster)
- Standards Meets or Exceeds ANSI/BIFMA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW590004
- Zoro # G5109128
- UPC # 042167924133
- Country of Origin China
- Category Wire Shelf Units
Details
Item | Casters & Glides |
Color | Black |
Includes | (4) 5" Hooded Casters (2 Locking) with Bumper |
Load Capacity | 2,400 lb (600 lb Per Caster) |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Wire Shelving Caster,600 lb./Caster,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Shelf Bracket, LH, 6" (FS-5600-6L E/G)
- KRUEGER Therma Level Gauge, Tank 41" D, 2" NPT (H-2-41)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 3 in H x 13 in W (1024-2)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12GY)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504818BL)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- ALERA Wire Shelving Unit, 18"D x 60"W x 72"H, 4 Shelves, Black Anthracite (4TIND6018BA)
- ALERA Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Silver (ALESW503624SR)
- CLOSETMAID Closetmaid 103100 3 ft. x 12 in. Shelf Kit; White (481960)
- Alera Wire Shelf Units