Shop All Wire Shelf Accessories
Alera
Wire Shelves, 18"D x 36"W, 2 Shelves, Black
Mfr # ALESW583618BL
Zoro # G5109207
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18"
- Shelving Style Open
- Width 36"
- Depth 18"
- Material Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALESW583618BL
- Zoro # G5109207
- UPC # 042167923174
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18" |
Overall Width | 36" |
Width | 36" |
Depth | 18" |
Details
Item | Shelving Units |
Shelving Style | Open |
Material | Steel Wire |
Number of Shelves | 2 |
Capacity | Up to 1,250 lbs. per shelf (evenly distributed). |
Color | Black |
Includes | Shelf Lock Clips |
Shelf Capacity | 1250 lb. |
Compatible With | Alera® SW Series |
Description
Extra Shelves,36 In.x18dia.,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (QUS234GN)
- MOLDED FIBERGLASS Black Fiberglass Lid (9201185118)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- MACCOURT 43x18x12 Well Cover (W4218)
- ALERA Wire Shelves, 18"D x 48"W, 2 Shelves, Black (ALESW584818BL)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- ALERA Wire Shelving S Hooks, Metal, Black, PK4 (ALESW59SHBL)
- ALERA Wire Shelving S Hooks, Metal, Silver, PK4 (ALESW59SHSR)
- ALERA Alera SW59ST Wire Shelving Shelf Tag; 3 in. long; Gray; 10-Pack (SW59ST)
- METRO Foot Plate (9993S)
- Alera Wire Shelving