Shop All Home Storage Cabinets
Alera
Wardrobe, 11-7/8x23-5/8x65" H, Mdium Chrry
Mfr # ALEVA621224MC
Zoro # G3559302
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woodgrain Laminate
- Color Medium Cherry
- Number of Shelves 1
- Number of Doors 1
- Series Alera Valencia Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEVA621224MC
- Zoro # G3559302
- UPC # 042167305482
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Depth | 22.78" |
Overall Height | 65" |
Overall Width | 11.88" |
Details
Material | Woodgrain Laminate |
Color | Medium Cherry |
Number of Shelves | 1 |
Number of Doors | 1 |
Series | Alera Valencia Series |
Item | Wardrobe,11-7/8x23-5/8x65" H,Mdium Chrry |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Caster Type | Leveling Glides |
Load Capacity | 35.2 lbs |
Description
Wardrobe,11-7/8x23-5/8x65 In. H,Mdium Chrry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- ALERA Alera Valencia Storage Cabinet, 34w x 22 7/8d x 29 5/8h, Modern Walnut (VA613622WA)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Espresso (ALEVA621224ES)
- ALERA Alera Valencia Series Wardrobe, 11 7/8w x 23 5/8d x 65h, Modern Walnut (VA621224WA)
- ALERA Cabinet, Storage, 34x22.7", Espresso (VA613622ES)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- SAUDER Aspen Post Storage Cabinet Pmo , Hidden storage behind doors for optimal organization (433964)
- Alera Home Storage Cabinets