Shop All Home Storage Cabinets
Alera
Wardrobe, 11-7/8x23-5/8x65" H, Espresso
Mfr # ALEVA621224ES
Zoro # G3559269
product price: $288.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Key Features
- Material Woodgrain Laminate
- Color Espresso
- Number of Shelves 1
- Number of Doors 1
- Series Alera Valencia Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA621224ES
- Zoro # G3559269
- UPC # 042167305475
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Depth | 22.78" |
Overall Height | 65" |
Overall Width | 11.88" |
Details
Material | Woodgrain Laminate |
Color | Espresso |
Number of Shelves | 1 |
Number of Doors | 1 |
Series | Alera Valencia Series |
Item | Wardrobe,11-7/8x23-5/8x65" H,Espresso |
Caster Type | Leveling Glides |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Load Capacity | 35.2 lbs |
Description
Wardrobe,11-7/8x23-5/8x65 In. H,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- KASON Roller Strike, 3/4" x 1-1/2" Offset (10059005002)
- CLEVELAND O-Ring, Viton, A-018 (FA05002-35)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- ALERA Alera Valencia Storage Cabinet, 34w x 22 7/8d x 29 5/8h, Modern Walnut (VA613622WA)
- ALERA Cabinet, Storage, 34x22.7", Espresso (VA613622ES)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- ALERA Alera Valencia Series Wardrobe, 11 7/8w x 23 5/8d x 65h, Modern Walnut (VA621224WA)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- Alera Home Storage Cabinets