Shop All Desk Accessories & Organizers
Alera
Valencia Shelf, 15-3/4"x10"x11", Cherry
Mfr # ALEVA316012MC
Zoro # G5174797
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alera Valencia Series
- Color Cherry
- Material Laminated
- Overall Width 15.75"
- Height 10.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEVA316012MC
- Zoro # G5174797
- UPC # 042167302283
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 15.75" |
Height | 10.88 in |
Width | 15-3/4 in |
Overall Height | 10.88" |
Depth | 9.88" |
Details
Item | Valencia Shelf,15-3/4"x10"x11",Cherry |
Series | Alera Valencia Series |
Color | Cherry |
Material | Laminated |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Valencia Shelf,15-3/4 In.x10 In.x11 In.,Cherry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn436Bk Tn-436Bk Black Toner (TN-436BK-PCI)
- ZORO SELECT 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- PENTEL Pencil, Twist, Click, 0.9Mm, Bk (PD279TA)
- ALERA 15-3/4" x 10" x 11" Valencia Shelf Mahogany (ALEVA316012MY)
- HIRSH File Caddy for Vertical Metal File Cabinets, Adjustable (10035)
- HOUSE OF DOOLITTLE House of Doolittle HOD150HD Desk Pad Calendar- Perf. Top- Jan-Dec- 22in.x17in.- Gray-Blue the product will be for the current year. (HOD150HD)
- SIMPLY FRAMES 8 in. Rose Gold Desk Plate (SD-82G)
- KANTEK Pencil Cup, Clear, Acrylic (KTKAD20)
- DEFLECTO Standing Desk Desk File Organizer Grey (DEF400003)
- DACASSO Black Leatherette Remote Control Organizer (AG-1395)
- Alera Desk Accessories & Organizers