Shop All Accent Furniture and Storage
Alera
Valencia Series Credenza Shell, 65w x 23.63d x 29.5h, Modern Walnut
Mfr # ALEVA256624WA
Zoro # G4140584
product price: $223.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Overall Height 29.5"
- Series Alera Valencia Series
- Color Modern Walnut
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Top Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA256624WA
- Zoro # G4140584
- UPC # 42167305673
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Height | 29.5" |
Depth | 23.63" |
Overall Width | 65" |
Details
Series | Alera Valencia Series |
Color | Modern Walnut |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Top Thickness | 1" |
Material | Woodgrain Laminate |
Description
Alera® Valencia Series Credenza Shell, 65w x 23.63d x 29.5h, Modern Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- NEXT INNOVATIONS Abstract Oil 5 Petal Flower Wall Art (101410045-ABSTRACT)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- ALERA Reception Lounge WL 3-Seat Sofa, 65.75w x 26.13d x 33h, Black/Mahogany (ALERL2319M)
- PAWSMARK SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (QI003593)
- MANHATTAN COMFORT Bogart Accent Cabinet in Grey and Nature (255BMC50)
- VINTIQUEWISE Brown 3 PK (QI003546.3)
- BAXTON STUDIO Gisela Oak and White 2-tone Shoe Cabinet With 2 Doors (118-6518)
- SOLUTIONS BY SAUDER 6-Cube - 1/2 in. Construction Cc 3a , Versatile design creates multiple storage solutions (426490)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- Alera Accent Furniture and Storage