Shop All Furniture Accessories
Alera
Valencia Reverse Return, 35", Cherry
Mfr # ALEVA353624MC
Zoro # G4566969
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA353624MC
- Zoro # G4566969
- UPC # 042167300692
- Country of Origin China
- Category Furniture Accessories
Details
Item | Valencia(TM) Series Reversible Return/Bridge Shell |
Color | Medium Cherry |
Description
Valencia(TM) Series Reversible Return/Bridge Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Welcome To The Apocalypse Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999548)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- ONWARD 12 in Door Magnet, 4PK (47881V)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 14x19 (ALI7674-C1419GG)
- ALERA Drawer Center, 24.5", Espresso (VA312414ES)
- ALERA Polycarbonate Privacy Panel, 65x18" (S6518)
- ALERA Reversible Return Bridge, 47.2x23", Es (VA354824ES)
- ALERA Valencia Reverse Return, 42" Mahogany (ALEVA354224MY)
- ALERA Valencia Modesty Panel, 58x19-3/4, Black (ALEVA737260BK)
- ALERA Return, Bridge, 42x23.5, Espresso (VA354224ES)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- Alera Furniture Accessories