Shop All Bookcases & Bookshelves
Alera
Valencia Bookcase, 2Shelf, 29.5", Mahogany
Mfr # ALEVA633032MY
Zoro # G4490565
original price:
$207.71
17% off
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$170.99
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Number of Shelves 2
- Depth 14"
- Height 29-1/2 in
- Width 31-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEVA633032MY
- Zoro # G4490565
- UPC # 042167302368
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14" |
Height | 29-1/2 in |
Width | 31-3/4 in |
Overall Width | 31.75" |
Overall Height | 29.5" |
Details
Item | Valencia(TM) Series Bookcase |
Series | Alera® Valencia™ Series |
Number of Shelves | 2 |
Color | Mahogany |
Shelf Capacity | 150 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Woodgrain Laminate |
Shelf Thickness (In.) | 1" |
Load Capacity (Lb.) | 150 lbs. |
Edge Type | 3 mm Protective Edge Banding |
For Use With | Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit. |
Description
Valencia(TM) Series Bookcase
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- TRUE Nozzle and Screw Set (811504)
- ALERA Valencia Bookcase, 2 Shelf, 29.5", Cherry (ALEVA633032MC)
- ALERA Hospitality Hutch, 65x15, Espresso (VA286615ES)
- ALERA Alera Valencia Bookcase, 3-Shelf, 31 3/4w x 14d x 39 3/8h, Mod Walnut (ALEVA634432WA)
- ALERA Valencia Bookcase, 6 Shelf, Cherry (ALEVA638232MC)
- ALERA Valencia Credenza Shell, 29.5", Mahogany (ALEVA257224MY)
- ALERA Valencia Bookcase, 4 Shelf, 55", Cherry (ALEVA635632MC)
- HON Bookcase, Metl, 81x34.5, Bk (S82ABCP)
- Alera Bookcases & Bookshelves