Shop All Task Lighting
Alera
Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black
Mfr # ALELEDUC24B
Zoro # G4600852
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Included Yes
- Color Black
- Length 70"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELEDUC24B
- Zoro # G4600852
- UPC # 42167200381
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 70" |
Depth | 2" |
Height | 2.88" |
Width | 24" |
Details
Lamp Type | LED |
Lamp Included | Yes |
Color | Black |
NEMA Plug Configuration | 2 Prong |
Material | Metal |
Lamp Watts | 8W |
Switch Type | Touch |
Switch | Four-Level |
Standards | ETL Certified |
Description
Alera® Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA IQ America LB1403BZ Battery Operated LED Motion Security Sensor Light 280 Lumen Bronze (LB1403BZ)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- ILC Replacement for Eiko Dt18/35/rs replacement light bulb lamp (DT18/35/RS EIKO)
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- ALERA Architect Desk Lamp, Adjustable Arm, 6.75"w x 11.5"d x 22"h, Black (ALELMP603B)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- HANGMAN PRODUCTS PICTURE WIRE LOCATOR (PPWL)
- Alera Task Lighting