Shop All File Holders
Alera
Two Tier Rolling File Cart, 26W, Black
Mfr # ALEFW601426BL
Zoro # G4567118
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 26"
- Height 29.5"
- Overall Width 26"
- Material Metal Wire; Tubular Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEFW601426BL
- Zoro # G4567118
- UPC # 042167924096
- Country of Origin China
- Category File Holders
Dimensions
Width | 26" |
Height | 29.5" |
Overall Width | 26" |
Depth | 14" |
Caster/Wheel Size | 2" |
Details
Item | Two Tier Rolling File Cart,26W,Black |
Color | Black |
Material | Metal Wire; Tubular Metal |
Shelf Type | Fixed |
Number of Shelves | 1 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Features | Caster/Wheel Indicator, Two-Tier File Cart—Front-to-back and side-to-side filing bins. |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Number of Bins | 3 |
Material Type | Metal |
Number of Wheels | 4 |
Description
Rolling File Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08852)
- AVERY Nonstick View Binder, 1", Blue, 220 Sheet (05301)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 6 1/2" x 5", Orange, 1000/Case (PL25)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228253)
- ALERA Three Tier Wire Rolling Cart, 34x18x40" (ALESW543018BA)
- ALERA Three Tier Wire Rolling Cart, 28x16x39" (ALESW342416BA)
- OFFICEMATE File Holder, Letter, (6) Vertical (22222)
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- SAFCO Letter Tray/File Holder, 6, Comp (3254BL)
- ESSELTE PENDAFLEX Desk File-Sorter- Daily- A-Z- 11-.75in.x1-.50in.x10in.- Blue-Black (ESS11015)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- Alera File Holders