Shop All Task Lighting
Alera
Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black
Mfr # ALELED912B
Zoro # G4589144
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Included Yes
- Color Black
- Lamp Watts 3W
- Depth 5.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELED912B
- Zoro # G4589144
- UPC # 42167200435
- Country of Origin China
- Category Task Lighting
Dimensions
Depth | 5.13" |
Width | 11.88" |
Height | 18.5" |
Length | 70" |
Details
Lamp Type | LED |
Lamp Included | Yes |
Color | Black |
Lamp Watts | 3W |
Standards | ETL Certified |
Switch Type | Rocker |
Switch | On/Off |
NEMA Plug Configuration | 2 Prong |
Description
Alera® Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 2700K, 120V, Hi-Lumen (S11483)
- ILC Replacement for WESTINGHOUSE F18TTL/841 (F18TTL/841 WESTINGHOUSE)
- EKENA MILLWORK Reims Architectural Grade PVC Pierced Ceiling Medallion, Black, 16"OD x 6 1/8"ID x 1/2"P (CMPP16RESBL)
- ALERA LED Task Lamp, 5.38"w x 9.88"d x 17"h, Black (ALELED931B)
- ALERA Architect Desk Lamp, Adjustable Arm, 6.75"w x 11.5"d x 22"h, Black (ALELMP603B)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- MILWAUKEE TOOL M18 ROVER Flood Light, M18 XC5.0 Battery (2361-20, 48-11-1850)
- Alera Task Lighting