Shop All File Holders
Alera
Three Tier Wire Rolling Cart, 34x18x40"
Mfr # ALESW543018BA
Zoro # G4567081
original price:
$140.99
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Anthracite
- Width 34"
- Height 40"
- Material Welded Wire
- Overall Width 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW543018BA
- Zoro # G4567081
- UPC # 042167924393
- Country of Origin China
- Category File Holders
Dimensions
Width | 34" |
Height | 40" |
Overall Width | 34" |
Depth | 18" |
Caster/Wheel Size | 4" |
Details
Item | Three Tier Wire Rolling Cart,34x18x40" |
Color | Black Anthracite |
Material | Welded Wire |
Includes | (3) Shelf Liners |
Product Type | Wire Shelving Three-Tier Rolling Cart |
Shelf Capacity | 500 lb |
Number of Shelves | 2 |
Wheel Type | Locking Swivel |
Number of Handles | 1 |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Number of Bins | 1 |
Number of Wheels | 4 |
Shelf Type | Fixed |
Features | Caster/Wheel Indicator |
Material Type | Metal |
Description
Wire Shelving Three-Tier Rolling Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Gold Handle Hemostat with Scissors 5.5", Premium (A2Z-ZR424)
- ROARING SPRING Wide College Ruled Landscape Legal Pad, 11 x 95 40 Sheets, White, White (ROA74500)
- MOORECO Magnetc, Glass Board, 35.43"Hx47.24"W, Blue (83844-BLUE)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- ALERA Three Tier Wire Rolling Cart, 28x16x39" (ALESW342416BA)
- ALERA Single-Tier Rolling File Cart, Black (ALEFW601424BL)
- C-LINE PRODUCTS Safety Striped Shop Ticket Holders, Yellow/Black Stripes, 9 x 12, PK25 (44101)
- SAFCO Roll File, Mobile, 20 Compartment (3082)
- BUSINESS SOURCE 6-Slot Inclined Desk Step Sorter (11875)
- VICTOR Stacking Letter Tray, Silver (S1154)
- OFFICEMATE File Holder, Letter, (2) Horizontal, PK2 (21022)
- Alera File Holders