Shop All Desk Chairs
Alera
Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black
Mfr # ALEEL42BME10B
Zoro # G4489530
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Padded Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-3/4" to 22-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEEL42BME10B
- Zoro # G4489530
- UPC # 042167385996
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-3/4" to 22-3/8" |
Overall Height | 42-7/8" |
Details
Office Chair Style | Task Chair |
Arm Style | Padded Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Elusion(TM) Mesh Mid-Back Swivel/Tilt Chair |
Material | Polypropylene; Polyurethane, Mesh |
Weight Capacity | Upto 250 lb. |
Series | Alera Elusion |
Frame Material | Nylon |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Arms Included, Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Adjustable | Swivel |
Style | Mid Back Swivel Chair |
Application | General Office & Task |
Description
Elusion(TM) Mesh Mid-Back Swivel/Tilt Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- HON Parkwyn Series Sofa, 77w x 26.75d x 29h, Black (HONVP3LSOFABLK)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- ALERA Office Chair, 275 lb Cap., Cream Seat (ALEWS4251)
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- ALERA Executive Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black (ALEEL41ME10B)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- Alera Office Chairs