Shop All Desk Chairs
Alera
Task Chair, Mesh, 18-1/8" to 21-3/4" Height, Padded Arms, Black
Mfr # ALEEL42ME10B
Zoro # G4489558
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Padded Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-1/8" to 21-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEEL42ME10B
- Zoro # G4489558
- UPC # 042167381745
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/8" to 21-3/4" |
Seat Width | 20.50" |
Seat Depth | 21" |
Back Height | 21.75" |
Overall Height | 42-7/8" |
Height | 40.5" |
Width | 25.6" |
Seat Height Max. | 21.75" |
Depth | 27.6" |
Seat Height Min. | 18.13" |
Back Width | 20" |
Description
Elusion(TM) Mesh Mid-Back Multifunction Chair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- ALERA Alera® Multifunction Mesh Chair - Fabric - High Back - Black - Elusion Series (ALEEL41ME10B)
- ALERA Dalibor Series Manager Chair, Supports Up to 250 lb, 17.5" to 21.3" Seat Height, Black (ALEDB41B19)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- Alera Desk Chairs