Shop All Desk Chairs
Alera
Task Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black
Mfr # EL42B18
Zoro # G4494001
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Padded Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-1/2" to 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # EL42B18
- Zoro # G4494001
- UPC # 042167393090
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" to 22" |
Overall Height | 40-5/8" |
Details
Office Chair Style | Task Chair |
Arm Style | Padded Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Dual Hooded Casters |
Color | Black |
Item | Mesh Mid-Back Swivel/Tilt Chair,Black |
Material | Polyurethane, Mesh |
Series | Alera Elusion |
Weight Capacity | Upto 250 lb. |
Frame Material | Nylon |
Features | Arms Included, Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Adjustable | Swivel |
Style | Mid Back Swivel Chair |
Application | General Office & Task |
Description
Mesh Mid-Back Swivel/Tilt Chair,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114MA)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- ALERA Task Chair, Fabric, 19" to 24" Height, Padded Arms, Black (ALEEP42ME10B)
- ALERA Fabric, T-Bar, Black (HALE754)
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- ALERA Alera® Multifunction Mesh Chair - Fabric - Mid Back - Black - Elusion Series (ALEEL42ME10B)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- Alera Seating