Shop All Task Chairs
Alera
Task Chair, Black
Mfr # ALEHPT4101
Zoro # G5228579
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Color Black
- Material 100% Polyester
- Features Back Height Adjustment, Pneumatic Seat Height Adjustment, Posture Lock, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEHPT4101
- Zoro # G5228579
- UPC # 42167960490
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Width | 28.34" |
Depth | 28.14" |
Width | 19.29" |
Overall Height | 47.44" |
Height | 20.55" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Material | 100% Polyester |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Posture Lock, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Includes | Arms |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | Task Chair |
Weight | 70.54 lbs |
Application | General Office & Task; Specialty |
Weight Capacity (text) | Supports Up to 300 lb |
Arm Type | Padded T-Bar |
Description
Alera® Wrigley Series 24/7 High Performance High-Back Multifunction Task Chair, Up to 300 lbs., Black Seat/Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- DMI Ring Cushion, 18"L x 18"W Rubber RedRd (513-8006-0023)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- GLOBAL INDUSTRIAL Mesh Task Chair With Arms (B251199)
- Alera Task Chairs