Shop All Task Chairs
Alera
Task Chair, Black
Mfr # ALEHPS4101
Zoro # G5229285
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Color Black
- Material Fabric
- Adjustable Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEHPS4101
- Zoro # G5229285
- UPC # 42167960513
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 41.33"-47.44" |
Width | 28.34" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Material | Fabric |
Adjustable | Tilt |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Includes | Arms |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Style | Task Chair |
Weight | 51.8 lbs |
Capacity | Supports Up to 275 lb |
Application | Executive & Management; General Office & Task |
Arm Type | T-Bar |
Description
Alera® Wrigley Series High Performance High-Back Synchro-Tilt Task Chair, Up to 275 lbs., Black Seat/Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- Alera Seating