Shop All Task Chairs
Alera
Task Chair, Black
Mfr # ALEHPM4201
Zoro # G5230545
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Color Black
- Material Fabric
- Includes Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEHPM4201
- Zoro # G5230545
- UPC # 42167393458
- Country of Origin China
- Category Task Chairs
Dimensions
Depth | 27.75" |
Overall Width | 27.95" |
Height | 21.88" |
Width | 19.29" |
Overall Height | 45.27" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Material | Fabric |
Includes | Arms |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Posture Lock, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | Mid Back Task Chair |
Weight | 55 lbs |
Application | Executive & Management; General Office & Task |
Arm Type | Padded T-Bar |
Weight Capacity (text) | Supports Up to 275 lb |
Description
Alera® Wrigley Series High Performance Mid-Back Multifunction Task Chair, Up to 275 lbs., Black Seat/Back, Black Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- WADDELL MFG 16 RND Table Leg (2516)
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- NORSTAR Mesh Task Chair With T-Arms (B6116C-CS)
- Alera Office Chairs