Shop All Chair Mats
Alera
Stud Chair Mat, Carpet, 45"x53", Lip, Clear
Mfr # ALEMAT4553CFPL
Zoro # G3558873
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape L-Shaped
- Floor Type Flat Pile
- Color Clear
- Thickness 0.10"
- Lip Dimensions 25 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEMAT4553CFPL
- Zoro # G3558873
- UPC # 042167200985
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Width | 45 in |
Length | 53 in |
Details
Item | Chair Mat |
Shape | L-Shaped |
Floor Type | Flat Pile |
Color | Clear |
Thickness | 0.10" |
Backing | Studded |
Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Mat Backing Material | Vinyl |
Description
Stud Chair Mat,Carpet,45 In.x53 In.,Lip,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Drafting Stool w/ Flip Arms (B16223-BK)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- ALERA Moderate Use Studded Chair Mat for Low Pile Carpet, 45x53, W Lip, Clr (CM12233ALEPL)
- ALERA Non-Stud Chair Mat, Hard, 36"x48", Clr (ALEMAT4660HFR)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- FLOORTEX Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor (FCM121525ER)
- Alera Chair Mats