Shop All Desks
Alera
Straight Front Desk, 35-1/2" D X 71" W X 29-1/2" H, Mahogany, Woodgrain Laminate
Mfr # ALEVA217236MY
Zoro # G4488970
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Type Straight Front Desk
- Overall Width 71"
- Overall Depth 35-1/2"
- Overall Height 29-1/2"
- Material Woodgrain Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71" |
Overall Depth | 35-1/2" |
Overall Height | 29-1/2" |
Width | 71" |
Details
Type | Straight Front Desk |
Item | Valencia(TM) Series Straight-Front Desk Shell |
Color | Mahogany |
Material | Woodgrain Laminate |
Color Top | Mahogany |
Series | Valencia |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Base Material | Woodgrain Laminate |
For Use With | Alera Valencia Series Reversible Return/Bridge Shell and Credenza Shell |
Work Surface Material | Woodgrain Laminate |
Shape | Rectangular |
Edge Type | 3 mm Protective Edge Band |
Base Color | Mahogany |
Worksurface Thickness | 1" |
Description
Valencia(TM) Series Straight-Front Desk Shell
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- FOREVER LEAF Faux Fan Fiddle Leaf Tree Licuala Grandis 4 feet (FL05102)
- EMBASSY L Shaped Desk, 76.2" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60892-79)
- ALERA Alera Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mocha/Black (SD7236BM)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- ALERA Straight Front Desk, 29-1/2" D X 47-1/4" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA214830ES)
- ALERA 29.5" D X 59.13" W X 29.63" H, Gray (ALEVA216030GY)
- ALERA 15" D X 70.63" W X 35.38" H, Gray, Woodgrain Laminate (ALEVA287215GY)
- ALERA Bow Front Desk, 41-3/8" D X 71" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLD663047AG)
- Alera Desks