Shop All Desks
Alera
Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Mahogany, Woodgrain Laminate
Mfr # ALEVA216630MY
Zoro # G4488955
product price: $259.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$259.99
Free 30-Day Returns
Key Features
- Type Straight Front Desk
- Overall Width 65"
- Overall Depth 29-1/2"
- Overall Height 29-1/2"
- Material Woodgrain Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 65" |
Overall Depth | 29-1/2" |
Overall Height | 29-1/2" |
Width | 65" |
Details
Type | Straight Front Desk |
Item | Valencia(TM) Series Straight-Front Desk Shell |
Color | Mahogany |
Material | Woodgrain Laminate |
Color Top | Mahogany |
Series | Valencia |
Work Surface Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera Valencia Series Reversible Return/Bridge Shell and Credenza Shell |
Base Material | Woodgrain Laminate |
Base Color | Mahogany |
Shape | Rectangular |
Edge Type | 3 mm Protective Edge Band |
Worksurface Thickness | 1" |
Description
Valencia(TM) Series Straight-Front Desk Shell
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- TRADEMARK FINE ART Danhui Nai 'Paris Cafe I' Canvas Art, 35x47 (WAP10864-C3547GG)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216630MC)
- ALERA Alera Valencia Series Reversible Return/Bridge Shell, 42w x 23.63d x 29.5h, Gray (ALEVA354224GY)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Mahogany, Woodgrain Laminate (ALEVA327236MY)
- ALERA 23.63 in D, 41.38" W, 30" H, Modern Walnut, Laminate (ALEVA204224WA)
- ALERA Alera Valencia Series Credenza Shell, 70.88w x 23.63d x 29.5h, Gray (ALEVA257224GY)
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- Alera Desks