Shop All Desks
Alera
Straight Front Desk, 29-1/2" D, 47-1/4" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate
Mfr # VA214830ES
Zoro # G4493371
product price: $234.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$234.99
Free 30-Day Returns
Key Features
- Type Straight Front Desk
- Overall Width 47-1/4"
- Overall Depth 29-1/2"
- Overall Height 29-1/2"
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 29-1/2" |
Overall Height | 29-1/2" |
Width | 47-1/4" |
Details
Type | Straight Front Desk |
Item | Desk Shell,47.25x29.5",Espresso |
Color | Espresso |
Material | Textured Woodgrain Laminate |
Series | Valencia |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera Valencia Series Reversible Return/Bridge Shells and Credenza Shells |
Base Material | Textured Woodgrain Laminate |
Work Surface Material | Textured Woodgrain Laminate |
Base Color | Espresso |
Edge Type | 3 mm Protective Edge Band |
Shape | Rectangular |
Worksurface Thickness | 1" |
Description
Desk Shell,47.25x29.5 In.,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon, White, 36 in W, 72 in L (4EEY4)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- SAUDER Cannery Bridge 4-Drawer Chest Sma , Safety tested for stability to help reduce tip-over accidents (424187)
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- ALERA Alera Valencia Series Credenza Shell, 70.88w x 23.63d x 29.5h, Gray (ALEVA257224GY)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- ALERA Alera Bookcase with 6 Shelves - 31-3/4"W x 14"D x 80-3/8"H - Medium Cherry - Valencia Series (ALEVA638232MC)
- ALERA AdaptivErgo Single-Tier Sit-Stand Lifting Workstation, 26.4" x 18.5" x 1.8" to 15.9", Black (ALEAEWR8B)
- ALERA Desk Shell, 23.63 in D, 42" W, 29.5" H, Modern Walnut, Textured Woodgrain Laminate (VA354224WA)
- SAUDER Cannery Bridge Credenza Sm A2 (429513)
- Alera Desks