Shop All Wire Shelf Posts
Alera
Stackable Posts for Wire Shelving, 36"H, Black
Mfr # ALESW59PO36BL
Zoro # G5109076
product price: $52.99
/pk 4, $13.25/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36"
- Includes (4) 36" Posts; Levelers for Uneven Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW59PO36BL
- Zoro # G5109076
- UPC # 042167924140
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Height | 36" |
Details
Item | Stackable Posts Wire Shelving,36",PK4 |
Color | Black |
Includes | (4) 36" Posts; Levelers for Uneven Floors |
Description
Stackable Posts Wire Shelving,36 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- AKRO-MILS Large Storage Case Clear (05905)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- B & K Drum/Barrel Faucet Brnz 3/4 (109-224)
- ALERA Stackable Posts for Wire Shelving, 36"H, Silver (ALESW59PO36SR)
- GLOBAL INDUSTRIAL Wire Shelving Post 80 High - Silver Epoxy (P80EP)
- GLOBAL INDUSTRIAL 34H Nexelate, Post, 4PK (711254)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14C)
- ZORO SELECT Shelf Post 63"H, Chrome, 2PK (5GTD2)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34C)
- Alera Wire Shelf Posts