Shop All Arm, Back, and Foot Rests
Alera
Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black
Mfr # ALEFS112
Zoro # G4140365
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 14"
- Height 3.75" to 7.5"
- Features Anti-Fatigue; Non-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEFS112
- Zoro # G4140365
- UPC # 42167200589
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 14" |
Height | 3.75" to 7.5" |
Depth | 19.63" |
Details
Color | Black |
Material | Plastic |
Features | Anti-Fatigue; Non-Slip |
Description
Alera® Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- LORELL Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy (62006)
- ALERA Ergo Tilt Footrest, 13.75w x 17.75d x 3.38 to 5.13h, Black (ALEFS312)
- ALERA Relaxing Adjustable Footrest, 13.75w x 17.75d x 4.5 to 6.75h, Black (ALEFS212)
- ALERA Relaxing Adjustable Footrest, 13-3/4 WX17-3/4DX4-1/2 To 6-3/4H, Black (FS212)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- STROMBERG CARLSON Stromberg Carlson LA-104 Ladder Chair Rack (LA-104)
- Alera Arm, Back, and Foot Rests