Shop All Sofas & Love Seats
Alera
Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black
Mfr # QB8116P
Zoro # G4493791
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series QUB
- Frame Material Steel
- Overall Depth 26-3/8"
- Overall Height 30-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # QB8116P
- Zoro # G4493791
- UPC # 042167393038
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 26-3/8" |
Overall Height | 30-1/2" |
Details
Weight Capacity | 250 lb. |
Series | QUB |
Frame Material | Steel |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Black |
Description
Sofa,Armless,Powered,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim LLTV24GY12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Grey (LLTV24GY12)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 5 29/32 in (150 mm), Stainless Steel, PK 4 (555150170)
- FLASH FURNITURE Add-On Study Carrel, Oak (MT-M6202-OAK-ADD-GG)
- BOSS Leather Executive Chair, Fixed, Grey (B10101-GY)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- ALERA Alera® Armless Sectional Seating - 26-3/8" x 26-3/8" x 30-1/2" - Black - QUB Series (QB8116)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Gray (IS-IT2231-MC-GRY-GG)
- 4D CONCEPTS 4D Concepts 601636 Sofa Table with Slate Top in Metal and Slate (601636)
- DREAMSEAT Silver Loveseat with Chicago Bulls Logo (XZ7759003LSCDBK-PSNBA30030)
- OFFICESOURCE Madison Collection Sofa with Chrome Exposed Frame (9283ABK)
- OFFICESOURCE Define Collection Contemporary Loveseat (9702VBK)
- Alera Sofas & Love Seats