Shop All Sectionals
Alera
Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel
Mfr # QB8016
Zoro # G4493819
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb.
- Series QUB
- Frame Material Steel
- Overall Depth 26-3/8"
- Overall Height 30-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # QB8016
- Zoro # G4493819
- UPC # 042167392703
- Country of Origin China
- Category Sectionals
Dimensions
Overall Depth | 26-3/8" |
Overall Height | 30-1/2" |
Details
Weight Capacity | 250 lb. |
Series | QUB |
Frame Material | Steel |
Category Type | Sectional |
Item | Sofa |
Upholstery Color | Black |
Description
Sofa,Corner,Sectional,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- FLASH FURNITURE 3 Piece Gray LeatherSoft Modular Lounge Set (ZB-IMAG-MIDCH-3-GY-GG)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Right Facing Chaise (158-9742)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- BAXTON STUDIO Mistral Brown 6-Piece Sectional with Recliners Corner Lounge Suite (129-7128)
- Alera Sectionals