Shop All Sofas & Love Seats
Alera
Sofa, 22-1/4" x 22-7/8", Upholstery Color: Black
Mfr # RL2419M
Zoro # G4493776
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 750 lb.
- Series Lounge WL
- Frame Material Wood
- Overall Depth 22-1/4"
- Overall Height 22-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # RL2419M
- Zoro # G4493776
- UPC # 042167392819
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 22-1/4" |
Overall Height | 22-7/8" |
Details
Weight Capacity | 750 lb. |
Series | Lounge WL |
Frame Material | Wood |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Black |
Description
Sofa,Bench,3 Seater,Mahogany/Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- ALERA Alera® Armless Sectional Seating - 26-3/8" x 26-3/8" x 30-1/2" - Black - QUB Series (QB8116)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- DREAMSEAT Silver Loveseat with Chicago Bulls Logo (XZ7759003LSCDBK-PSNBA30030)
- DREAMSEAT Silver Sofa with Pittsburgh Steelers Helmet Logo (XZ7759001SOCDBK-PSNFL21042)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- DREAMSEAT Silver Sofa with Duke Blue Devils Logo (XZ7759001SOCDBK-PSCOL13181)
- Alera Sofas & Love Seats