Shop All Adjustable Bar Stools
Alera
Sit/Stand Adjustable Stool, Black
Mfr # SS600
Zoro # G4568405
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Rubber Glides, Rollers
- Seat Height Range 23-1/2" to 33-1/2"
- Weight Capacity 300 lb.
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # SS600
- Zoro # G4568405
- UPC # 042167500504
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-1/2" to 33-1/2" |
Details
Color | Black |
Caster Type | Rubber Glides, Rollers |
Weight Capacity | 300 lb. |
Frame Material | Steel |
Seat Material | Integral Skin Polyurethane |
Number of Casters | 4-Glides, 2-Rollers |
Item | Sit/Stand Adjustable Stool,Black |
Description
Sit/Stand Adjustable Stool,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-12-GY-GG)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- PYRAMID 15-1/2" Digital Wall Clock, Black (DIG-6B)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- ALERA Big and Tall Stool, Black (MT4610)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- ALERA Alera AdaptivErgo Sit to Stand Perch Stool, Supports Up to 250 lb, Black (ALEAE35PSBK)
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- ALERA Mesh Stool, Fixed Arms, Black (ALEET4614)
- FLASH FURNITURE Black Adjustable Doctors Stool on Wheels with Ergonomic Molded Seat (CH-82042-3X01-GG)
- Alera Adjustable Bar Stools