Shop All Shelving & Rack Accessories
Alera
Shelf Liners 48x24", Plastic, PK4
Mfr # ALESW59SL4824
Zoro # G4566768
original price:
$85.99
5% off
new price: $81.29
/pk 4, $20.32/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Standards Meets or Exceeds ANSI/BIFMA Standards
- For Use With Alera® SW50, SW58
- Net Weight 5.22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW59SL4824
- Zoro # G4566768
- UPC # 042167924195
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Width | 48" |
Depth | 24" |
Details
Item | Shelf Liners |
Color | Clear |
Material | Plastic |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera® SW50, SW58 |
Net Weight | 5.22 lbs |
Description
Shelf Liners, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- 80/20 Tool Hanger 25 S (25-2099)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX64)
- FLEX-STRUT Shelf Bracket, LH, 8" (FS-5600-8L E/G)
- ALERA Shelf Liners 36x18", Plastic, PK4 (ALESW59SL3618)
- ALERA Shelf Liners 18"x48", Clear, PK4 (ALESW59SL4818)
- ALERA Alera SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack (SW59SL4824)
- LOWELL Rear Door Fan Panel (FW2-RDT)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDN8)
- ECONOCO Grid Sign Holder 7" x 11", Chrome, 12PK (GWMC711)
- Alera Shelving & Rack Accessories