Shop All Shelving & Rack Accessories
Alera
Shelf Liners 36x18", Plastic, PK4
Mfr # ALESW59SL3618
Zoro # G4566786
original price:
$60.99
10% off
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Standards Meets or Exceeds ANSI/BIFMA Standards
- For Use With Alera® SW50, SW58
- Net Weight 2.88 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALESW59SL3618
- Zoro # G4566786
- UPC # 042167924164
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Width | 36" |
Depth | 18" |
Details
Item | Shelf Liners |
Color | Clear |
Material | Plastic |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera® SW50, SW58 |
Net Weight | 2.88 lbs |
Description
Shelf Liners, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUEBLANK)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- IRSG Middle Bar for RGR2-350 Rolling Garment Rack (RGR-M3)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Chrome (32V407)
- ALERA Shelf Liners 48x24", Plastic, PK4 (ALESW59SL4824)
- ALERA Alera SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack (SW59SL4824)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- LOWELL Cage Nuts 6mm 100pc (RCN6MM-100)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- ECONOCO Joining Clip for Grid, Black, 25PK (BLKJCP25)
- Alera Shelving & Rack Accessories