Shop All Shelving & Rack Accessories
Alera
Shelf Liners 18"x48", Clear, PK4
Mfr # ALESW59SL4818
Zoro # G4569349
product price: $70.99
/pk 4, $17.75/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Overall Width 48"
- For Use With Alera® SW50, SW58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW59SL4818
- Zoro # G4569349
- UPC # 042167924171
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Width | 48" |
Depth | 18" |
Details
Item | Shelf Liners,Clear,18"x48",PK4 |
Color | Clear |
Material | Plastic |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera® SW50, SW58 |
Net Weight | 3.7 lbs |
Description
Shelf Liners,Clear,18 In.x48 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 255 Brn 84 Shelf Standard Brown 84 in. (255 BRN 84)
- BASCO Lined 18-Gauge Drum Lid ext. dia. 23" (DRM1538)
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary (MG224SFBL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- ALERA Shelf Liners 48x24", Plastic, PK4 (ALESW59SL4824)
- ALERA Alera SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack (SW59SL4824)
- ALERA Shelf Liners 36x18", Plastic, PK4 (ALESW59SL3618)
- VESTIL Pallet Racking Frame (PRTD-14-42-19)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- COMPONENT HARDWARE Stainless Steel Conventional Pilastr, 60" (T22-1060)
- OBECO ObeCo OBPR-TWP-816SFRAME Framed Mesh Net - 8" x 16", Black (OBPR-TWP-816SFRAME)
- Alera Shelving & Rack Accessories