Shop All Desk Chairs
Alera
Seat Slide Chair, Multifnctn, Mid-Back, Blk
Mfr # ALEET4217
Zoro # G3558313
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Seat Color Black
- Back Color Black
- Color Black
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEET4217
- Zoro # G3558313
- UPC # 042167393847
- Country of Origin China
- Category Desk Chairs
Dimensions
Width | 18.89" |
Height | 21.45" |
Depth | 26.57" |
Overall Width | 26.18" |
Overall Height | 45.66" |
Details
Arm Style | Padded T-Bar |
Seat Color | Black |
Back Color | Black |
Color | Black |
Item | Seat Slide Chair,Multifnctn,Mid-Back,Blk |
Material | Fabric |
Features | Arms Included, Back Height Adjustment, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Weight Capacity | Supports Up to 275 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Lumbar Support | Yes |
Style | Seat Slide Chair |
Application | Conference & Meeting; General Office & Task |
Description
Seat Slide Chair,Multifnctn,Mid-Back,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- SAN MIGUEL Caliente Orb Lighting (292996)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16B/W)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- ALERA Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather (EL4215)
- ALERA Alera® Multifunction Mesh Chair - Fabric - Mid Back - Black - Elusion Series (ALEEL42ME10B)
- OIF Executive Chair, Leather, 20-1/4" Height, Fixed Arms, Black (LB4219)
- Alera Desk Chairs