Alera

Seat Cushion for File Pedestals, 14.88w x 19.13d x 2.13h, Tan Quartz


product price: $45.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Fabric
  • Width 14.88"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Alera
  • MFR # ALEPC1551
  • Zoro # G4189200
  • UPC #
    42167600709
  • Country of Origin China
  • Category Back Braces

Dimensions

Width 14.88"

Details

Material Fabric

Description

Alera® Seat Cushion for File Pedestals, 14.88w x 19.13d x 2.13h, Tan Quartz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.