Shop All Back Braces
Alera
Seat Cushion for File Pedestals, 14.88w x 19.13d x 2.13h, Smoke
Mfr # ALEPC1511
Zoro # G4186985
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Width 14.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEPC1511
- Zoro # G4186985
- UPC # 42167600693
- Country of Origin China
- Category Back Braces
Dimensions
Width | 14.88" |
Details
Material | Fabric |
Description
Alera® Seat Cushion for File Pedestals, 14.88w x 19.13d x 2.13h, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Glasses Must Worn Beyond Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18169)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-518V)
- MSA SAFETY Anchorage Connector, Galvanized Steel (SFPRS6000)
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- URREA Shoulder strap-back support belt with 3 belts S (USF01C)
- PROFLEX BY ERGODYNE Back Support, Elastic, XS (1650)
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Medium (BB800FO (M))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 3XL (BB800FG (3XL))
- CONDOR Belt, Lifting, L, Black (6T564)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Large (11473)
- Alera Back Braces