Shop All Conference Room Tables
Alera
Round Tables, Woodgrain Laminate Top, Modern Walnut
Mfr # ALEVA7142WA
Zoro # G4070891
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Height 29.5"
- Diameter 42"
- Tabletop Material Woodgrain Laminate
- Tabletop Color Modern Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA7142WA
- Zoro # G4070891
- UPC # 42167304775
- Country of Origin China
- Category Conference Room Tables
Dimensions
Height | 29.5" |
Diameter | 42" |
Details
Item | Tables |
Shape | Round |
Tabletop Material | Woodgrain Laminate |
Tabletop Color | Modern Walnut |
Edge Type | 3 mm Edge Banding |
Leg Type | Straight Leg X-Base |
Top Thickness | 1" |
Color | Modern Walnut |
Material | Woodgrain Laminate |
Series | Alera® Valencia™ Series |
Base Type | Straight Leg X-Base |
Features | Seats 4 people. |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera® Valencia™ Series Components |
Description
Alera® Valencia Round Conference Table w/Legs, 29 1/2h x 42 dia., Modern Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black (2309BK4PK)
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- SOUTHWORTH Certificate Holder, Ivory, Linen, PK15 (CT2PV)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- ALERA Round Conference Table, 29.5", Mahogany Top, Woodgrain Laminate (CFRND42MY)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- ALERA Round Conference Table, 29.5", Medium Cherry Top, Woodgrain Laminate (CFRND42MC)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate (ALEVA719642MC)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC14TSS)
- Alera Office & School Tables