Shop All Folding & Event Tables
Alera
Round Folding Table, 29.25" H, White Top, Resin
Mfr # ALEPT60RW
Zoro # G4068983
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 29.25"
- Diameter 60"
- Tabletop Material White
- Tabletop Color Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEPT60RW
- Zoro # G4068983
- UPC # 42167100742
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Height | 29.25" |
Diameter | 60" |
Folded Height | 3.5" |
Details
Item | Folding Table |
Shape | Round |
Tabletop Material | White |
Tabletop Color | Resin |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Features | Non-Marring Rubber Caps |
Top Thickness | 1.75" |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Capacity | Supports up to 600 lbs evenly distributed |
Description
Alera® Round Plastic Folding Table, 60 Dia x 29 1/4h, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- GRIP-RITE Grip-Rite Metal Rod Chairs 0 in. D (RC31016EAR)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (ALEPT9630G)
- ALERA Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany (FT726018MY)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- FLASH FURNITURE Rectangle Bi-Fold Table, Plstc, White, Adj., 30" x 60", 27.25" W, 60" L, 34" H, Plastic Top, White (RB-3050FH-ADJ-GG)
- Alera Folding & Event Tables