Shop All Table Tops
Alera
Reversible Laminate Table Top, Rectangular, 71.5w x 29.5d, White/Gray
Mfr # ALETT7230WG
Zoro # G4073971
product price: $148.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$148.99
Free 30-Day Returns
Key Features
- Height 1"
- Material Laminate
- Depth 29.5"
- Width 71.5"
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALETT7230WG
- Zoro # G4073971
- UPC # 42167304997
- Country of Origin China
- Category Table Tops
Dimensions
Height | 1" |
Depth | 29.5" |
Width | 71.5" |
Details
Material | Laminate |
Item | Tables |
Shape | Rectangular |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Rectangular Top |
Edge Type | 3 mm Edge Banding |
Tabletop Color | White/Gray |
Thickness | 1" |
For Use With | Alera® ALEHT AdaptivErgo® Height-Adjustable Table Bases |
Description
Alera® Reversible Laminate Table Top, Rectangular, 71 1/2w x 29 1/2d, White/Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Sight Glass Fittings (Z002845)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- TRADEMARK FINE ART Vintage Apple Collection 'Mermaid Campari 1936' Canvas Art, 22x32 (ALI18284-C2232GG)
- ALERA Reversible Laminate Table Top, Rect, 71.5Wx23-5/8, Med Cherry/Mahogany (ALETT7224CM)
- ALERA Reversible Laminate Table Top, Rectangle, 47 5/8w x 23 5/8d, Wht/Gray (ALETT4824WG)
- ALERA Reversible Laminate Table Top, Rectangular, 59 3/8w x 29.5d, Wht/Gray (ALETT6030WG)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- ALERA Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany (ALETT6030CM)
- ALERA Reversible Laminate Table Top, Rect, 71.5w x 29.5d, Espresso/Walnut (ALETT7230EW)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- Alera Table Tops