Shop All Table Tops
This Product is Discontinued
Alera
Reversible Laminate Table Top, Rectangula (Discontinued)
Mfr # ALETT6024WG
Zoro # G4894259
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 59.38"
- Depth 23.63"
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Color White/Gray
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALETT6024WG
- Zoro # G4894259
- Country of Origin China
- Category Table Tops
Dimensions
Overall Width | 59.38" |
Depth | 23.63" |
Details
Item | Laminate Table Top |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Color | White/Gray |
Material | Laminate |
Surface Material | Laminate |
Description
Reversible Laminate Table Top,Rectangula
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.