Shop All Table Tops
Alera
Reversible Laminate Table Top, Rectangle, 71.5w x 23 5/8d, White/Gray
Mfr # ALETT7224WG
Zoro # G4073621
product price: $122.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Key Features
- Tabletop Color White/Gray
- Width 71-1/2 in
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Edge Type 3 mm Edge Banding
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALETT7224WG
- Zoro # G4073621
- UPC # 42167304935
- Country of Origin China
- Category Table Tops
Dimensions
Width | 71-1/2 in |
Depth | 23.63 in |
Details
Item | Tables |
Tabletop Color | White/Gray |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Edge Type | 3 mm Edge Banding |
Shape | Rectangular |
Material | Laminate |
Thickness | 1" |
For Use With | Alera® ALEHT AdaptivErgo® Height-Adjustable Table Bases |
Description
Alera® Reversible Laminate Table Top, Rectangular, 71 1/2w x 23 5/8d, White/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- TRUE Relay (802211)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- ALERA Reversible Laminate Table Top, Rect, 71.5 x 29.5, Med Cherry/Mahogany (ALETT7230CM)
- ALERA Reversible Laminate Table Top, Rect, 71.5Wx23-5/8, Med Cherry/Mahogany (ALETT7224CM)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- ALERA Reversible Laminate Table Top, Rectangle, 47 5/8w x 23 5/8d, Wht/Gray (ALETT4824WG)
- ALERA Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany (ALETT6030CM)
- ALERA Reversible Laminate Table Top, Rect, 71.5w x 29.5d, Espresso/Walnut (ALETT7230EW)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- Alera Table Tops